missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit for Waters Instruments, 9 mm Short Thread
Includes 100 vials and 100 caps with pre-assembled septa.
£44.30 - £68.55
Specifications
Closure Color | Blue |
---|---|
Material (Liner) | Silicone/PTFE |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Volume (Metric) | 1.85 mL |
Product Code | Brand | Color | Marking Spot | Pre-slit | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Pre-slit | Price | Quantity & Availability | |||
12950891
|
Fisherbrand™
|
Clear | No | Yes |
£57.60
Pack of 100 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
11860972
|
Fisherbrand™
|
Clear | Yes | Yes |
£62.75
Pack of 100 |
In Stock
Log in to see stock. |
|||
12570186
|
Fisherbrand™
|
Amber | Yes | Yes |
£68.55
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
12920901
|
Fisherbrand™
|
Amber | Yes | No |
£55.80
Pack of 100 |
In Stock
Log in to see stock. |
|||
12910901
|
Fisherbrand™
|
Clear | Yes | No |
£61.45
Pack of 100 |
In Stock
Log in to see stock. |
|||
12960891
|
Fisherbrand™
|
Clear | No | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- ND9
- 9 mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm |
Silicone/PTFE | |
Glass | |
100 | |
Screw Cap | |
9-425 |