missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,4-Dimethylhexane, Thermo Scientific™
Click to view available options
Quantity:
1 mL
5 mL
25 mL
Specifications
Specifications
Alpha Vector | DIMETHYLHEXANE |
Melting Point | 108°C to 109°C |
Color | Clear colorless to almost colorless |
Flash Point | 10°C |
Infrared Spectrum | Conforms |
Packaging | Glass Bottle |
Refractive Index | 1.3940 to 1.3960 (20°C, 589 nm) |
Quantity | 25 mL |
Solubility Information | In water: (20°C) almost insoluble |
Physical Form | Liquid |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction