missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,4-Dimethylhexane, Thermo Scientific™
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
1 mL
5 mL
25 mL
Unit Size:
1mL
25mL
5mL
Specifications
Specifications
| Alpha Vector | DIMETHYLHEXANE |
| Melting Point | 108°C to 109°C |
| Color | Colorless |
| Flash Point | 10°C |
| Infrared Spectrum | Conforms |
| Packaging | Glass Bottle |
| Refractive Index | 1.3940 to 1.3960 (20°C, 589 nm) |
| Quantity | 1 mL |
| Solubility Information | In water: (20°C) almost insoluble |
| Physical Form | Liquid |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction