missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 2-8 CELLsium™ Medium for Short-Term Cell Storage
2-8 CELLsius is a cytoprotective, protein free, ready to use bio-solution without DMSO for the short-term storage of cells or tissue.
£236.38 - £758.96
Specifications
Content And Storage | Stored at 2 to 8°C |
---|---|
Form | Liquid |
Sterility | Sterile |
For Use With (Application) | Short-term cell storage |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16399855
|
MP Biomedicals™
092780349 |
100 mL |
£236.38
100mL |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16309865
|
MP Biomedicals™
092780354 |
500 mL |
£758.96
500mL |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- For short-term storage, add cold (2 to 8 °C) 2-8 CELLsium at a recommended cell concentration of 1 x 106 mL to 8 x 106 mL
- The 2-8 CELLsium can be removed after centrifugation, cell concentration adjusted and transferred to an appropriate culture flask with growth medium
- It will keep the cells healthy while in a temporary senescent phase, unlike regular growth media, which cannot
Specifications
Stored at 2 to 8°C | |
Liquid | |
Sterile | |
Short-term cell storage |