missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Bromobenzaldehyde, 98%, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
2-Bromobenzaldehyde is used in L-threonine aldolase-catalyzed enantio and diastereoselective aldol reactions. Further, it reacts with trichloromethane to prepare 1-(2-bromo-phenyl)-2,2,2-trichloro-ethanol.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Bromobenzaldehyde is used in L-threonine aldolase-catalyzed enantio and diastereoselective aldol reactions. Further, it reacts with trichloromethane to prepare 1-(2-bromo-phenyl)-2,2,2-trichloro-ethanol.
Solubility
Soluble in alcohol and benzene. Insoluble in water.
Notes
Air sensitive. Incompatible with strong bases, strong oxidizing agents and strong reducing agents.
2-Bromobenzaldehyde is used in L-threonine aldolase-catalyzed enantio and diastereoselective aldol reactions. Further, it reacts with trichloromethane to prepare 1-(2-bromo-phenyl)-2,2,2-trichloro-ethanol.
Solubility
Soluble in alcohol and benzene. Insoluble in water.
Notes
Air sensitive. Incompatible with strong bases, strong oxidizing agents and strong reducing agents.
Specifications
Specifications
Melting Point | 18°C to 21°C |
Density | 1.597 |
Boiling Point | 228°C to 230°C |
Flash Point | 95°C (203°F) |
Odor | Characteristic |
Refractive Index | 1.596 |
Quantity | 100 g |
Beilstein | 636132 |
Sensitivity | Air Sensitive |
Solubility Information | Soluble in alcohol and benzene. Insoluble in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'