missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Butanol, puriss. p.a., Reag. Ph. Eur., ≥99.5% (GC), Honeywell Riedel-de Haën™
Click to view available options
Quantity:
250 mL
1 L
2.5 L
Packaging:
Glass Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Specifications
Melting Point | -115°C |
Color | Colorless |
Density | 0.808g/mL at 25°C |
Boiling Point | 99°C |
Quantity | 250 mL |
Explosion Limit | 0.098 |
Flash Point | 27°C (80.6°F) |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | n20/D 1.397 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'