missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Butanone, ≥99.0%, Honeywell Riedel-de Haën™
Click to view available options
Quantity:
1 L
4 L
Packaging:
Aluminum Bottle
Description
ACS GENERAL USE SOLVENTS
- value priced solution for applications such as preparative-scale HPLC, cleaning and organic synthesis
- suitable for less demanding applications such as routine isocratic HPLC
- variations and decrease issues traceable to solvent contamination
- all solvents are tested to meet ACS general use specifications
Specifications
Melting Point | -87°C |
Color | Colorless |
Density | 0.805g/cm3 |
Boiling Point | 79°C to 81°C |
Quantity | 4 L |
Odor | Solvent-like |
Packaging | Aluminum Bottle |
Solubility Information | 290g/L (at 20°C) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'