Learn More
2-Cyanopyridine, 99%, Thermo Scientific Chemicals
Description
It is employed as an important chemical intermediate for rimiterol hydrobromide and used as a bronchodilator. It is also used as intermediates of pharmaceutical and dye and pigment. It acts as a precursor of the respective amidate for protein modification via amidation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is employed as an important chemical intermediate for rimiterol hydrobromide and used as a bronchodilator. It is also used as intermediates of pharmaceutical and dye and pigment. It acts as a precursor of the respective amidate for protein modification via amidation.
Solubility
Soluble in water at 20°C 67g/L.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Specifications
Melting Point | 26°C to 28°C |
Density | 1.081 |
pH | 8.4 |
Boiling Point | 212°C to 214°C |
Flash Point | 89°C (192°F) |
Odor | Characteristic |
Refractive Index | 1.529 |
Quantity | 100 g |
Beilstein | 107710 |
Solubility Information | Soluble in water at 20°C 67g/L. |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10242937 | Certificate of Analysis | 31/08/2022 | A12900.22,A12900.36 |
10235606 | Certificate of Analysis | 22/11/2021 | A12900.22,A12900.36 |
5010A07U | Certificate of Analysis | 22/11/2021 | A12900.22,A12900.36 |
5012F23W | Certificate of Analysis | 22/11/2021 | A12900.22,A12900.36 |
10202528 | Certificate of Analysis | 22/11/2021 | A12900.22,A12900.36 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.