Learn More
(+/-)-2-Methyl-2,4-pentanediol, 98%, Thermo Scientific Chemicals
Description
(±)-2-Methyl-2,4-pentanediol is used to control the flow properties of industrial products such as paints, coatings, cleansers, solvents, and hydraulic fluids. It acts as a thickening agent in cosmetic products. It serves as a coupling agent and an additive to hydraulic fluids, inks and cement. It is also employed as a blood volume expander. Further, it is used as a solvent for cleaning and colorant products. In addition to this, it is used in laboratory studies as a precipitant and cryoprotectant in protein crystallography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(^+)-2-Methyl-2,4-pentanediol is used to control the flow properties of industrial products such as paints, coatings, cleansers, solvents, and hydraulic fluids. It acts as a thickening agent in cosmetic products. It serves as a coupling agent and an additive to hydraulic fluids, inks and cement. It is also employed as a blood volume expander. Further, it is used as a solvent for cleaning and colorant products. In addition to this, it is used in laboratory studies as a precipitant and cryoprotectant in protein crystallography.
Solubility
Miscible with water, alcohol, ether, fatty acids and lower aliphatic hydrocarbons. Slightly miscible with carbon tetrachloride.
Notes
Hygroscopic. Incompatible with strong acids, strong oxidizing agents and strong reducing agents.
Specifications
Melting Point | -40°C |
Density | 0.922 |
Boiling Point | 197°C |
Flash Point | 93°C (199°F) |
Odor | Weak |
Refractive Index | 1.427 |
Quantity | 100 mL |
Beilstein | 1098298 |
Sensitivity | Hygroscopic |
Merck Index | 14,4710 |
Show More |
RUO – Research Use Only