missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Methyltetrahydrofuran, For Grignard reaction, anhydrous, stabilized, Thermo Scientific Chemicals
34.50 GBP valid until 2024-07-31
Use promo code "23251" to get your promotional price.
Use promo code "23251" to get your promotional price.
Click to view available options
Quantity:
250 mL
1 L
2.5 L
10 L
Packaging:
Glass bottle
Metal Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -136.0°C |
Color | Colorless |
Density | 0.8600g/mL |
Boiling Point | 78.0°C to 80.0°C |
Quantity | 250 mL |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Physical Form | Liquid |
Refractive Index | 1.4046 to 1.4066 |
Specific Gravity | 0.86 |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- 2-Methyltetrahydrofuran
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H318-Causes serious eye damage.
- H315-Causes skin irritation.
- H302-Harmful if swallowed.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'