missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ 2 mL Class AS Bang Straight Stopcock Micro Burettes

With Bang pattern Schellbach stripes for enhanced legibility.

Brand:  Hirschmann™ 3300140

Product Code. 13108009

  • £333.00 / Pack of 2
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class AS
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Blue graduation marks
  • Certified conformity, with dated batch identification
  • Straight stopcock with standard ground glass key
  • Stopcock in filling tube with glass key
  • Main point ring graduation
  • Calibrated for EX
  • Acc. to DIN EN ISO 385
Specifications

Specifications

2 mL
0.01 mL
Blue
Glass
Microburet
DIN EN ISO 385
Borosilicate Glass
Bang, Schellbach Stripes
Straight
±0.01 mL
Class AS