missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 2 mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
£375.24
Specifications
Description | Shape: Standard |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Graduations | 1/100 |
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Shape: Standard | |
Sterile | |
1/100 | |
Serological Pipet |
Polystyrene | |
Yes | |
2 mL |