missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Propanol, ≥99.5%, Honeywell Riedel-de Haën™
Click to view available options
Quantity:
1 L
4 L
Packaging:
Glass Bottle
Description
ACS GENERAL USE SOLVENTS
- value priced solution for applications such as preparative-scale HPLC, cleaning and organic synthesis
- suitable for less demanding applications such as routine isocratic HPLC
- variations and decrease issues traceable to solvent contamination
- all solvents are tested to meet ACS general use specifications
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | Neutral |
Melting Point | -90°C |
Density | 0.784 to 0.786g/cm3 |
Boiling Point | 77°C to 83°C |
Quantity | 4 L |
Explosion Limit | 0.02 |
Ignition Point | 750°C |
Odor | Alcohol-like |
Packaging | Glass Bottle |
Physical Form | Liquid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'