missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ 2-Rows Test Tube Rack 20 Holes Dia.21 mm, Width 57 mm, For Wnb22

Product Code. 16304667 Shop All Memmert Products
Click to view available options
For Use With (Equipment):
10, 14, 22, 29 and 45 L Baths
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16304667

Brand: Memmert™ W22E02032

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these test tube racks with Memmert baths. Memmert™ Test Tube Racks for Water/Oil Bath are available in a variety of designs sizes to meet your specific needs.

  • Test tube rack
  • For use with Memmert water or oil baths

Specifications

For Use With (Equipment) 10, 14, 22, 29 and 45 L Baths
Holds 20 x 21 mm Test Tubes
Width (Metric) 55 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.