missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 2-Way Direct Lift Solenoid Valve
Ideal for use with high-purity or corrosive fluids
Brand: Masterflex™ 01540-01
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- 2-Way Direct Lift Solenoid Valve
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
- Rated for 26 in. Hg vacuum
- Maximum fluid temperature is 158°F (70°C)
- All valves have 15 in. lead wires
- Valves are compact and lightweight, mount them almost anywhere
- Valves with a 1/16 in. orifice have mounting holes at the bottom
- Valves with a 3/32 in. and 5/32 in. orifice have mounting holes at the top and bottom.
Specifica
2-Way Direct Lift Solenoid Valve | |
1/4 in. to 28 UNF | |
1/4 in. to 28 UNF | |
158°F |
PTFE | |
1/4 in. to 28 UNF | |
30 psi | |
70°C |