missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 200 mm Diameter ISO 3310-1 Test sieve

Product Code. p-200003519 Shop All Fisherbrand Products
Click to view available options
Pore Size:
63 μm
75 μm
90 μm
1 mm
100 μm
125 μm
150 μm
1.70 mm
180 μm
2.00 mm
250 μm
2.80 mm
3.35 mm
355 μm
4.00 mm
5.00 mm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15636645

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with a certificate of conformity

  • High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.

Specifications

Quantity 1 Ea.
Depth (English) 0.98 in.
Depth (Metric) 25 mm
Pore Size 63 μm
Type Test Sieve
Certifications/Compliance ISO 3310-1
Diameter (English) Outer 7.9 in.
Material Stainless Steel
U.S. Standard No. 230
Autoclavable Autoclavable
Sterility Non-sterile
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 230 Mesh
Mesh Material Stainless Steel
Sieve Number 230
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.