missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Chattaway Medium Spatulas

Bright finish, blade at one end flat, and a 45 degree angle at the other end; these spatulas are ideal for use with a wide range of compounds in most laboratory environments.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.06120kg

 View more versions of this product

Product Code. 11814593

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Nickel 200 spec (minimum 99.6% nickel content)
  • Ideal for use with a wide range of compound.Bright finish
  • Blade at one end flat, other end at 45° angle 
  • 'Micro weight' - centre barrel diameter 1.60mm
  • 'Medium weight' - centre barrel diameter 3.65mm
  • Long enough to protect user's hands from hot surfaces
Specifications

Specifications

5 Pk.
Bright
10 mm
Nickel
Spatula
For Structural Applications Where Resistance to Corrosion is Prime Consideration
315°C
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions