missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Chattaway Medium Spatulas
Bright finish, blade at one end flat, and a 45 degree angle at the other end; these spatulas are ideal for use with a wide range of compounds in most laboratory environments.
Brand: Fisherbrand™ 2215
Description
- Nickel 200 spec (minimum 99.6% nickel content)
- Ideal for use with a wide range of compound.Bright finish
- Blade at one end flat, other end at 45° angle
- 'Micro weight' - centre barrel diameter 1.60mm
- 'Medium weight' - centre barrel diameter 3.65mm
- Long enough to protect user's hands from hot surfaces
Specifications
5 Pk. | |
Bright | |
10 mm | |
Nickel |
Spatula | |
For Structural Applications Where Resistance to Corrosion is Prime Consideration | |
315°C | |
230 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction