missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2000mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge
Click to view available options
Sterility:
Non-sterile
Sterilized using Beta irradiation following standards ISO 11137-1 and ISO 11137-2 (non-sterile)
Description
Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
The Thermo Scientific™ 2000 mL Bottles are ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 2000 mL |
Color | White |
Description | 2000 mL oval bottle |
For Use With (Application) | For mammalian, yeast and bacterial cell separations |
Material | PPCO |
No. per Case | Case of 2 |
Sterility | Non-sterile |
Transparency | No |
Certifications/Compliance | Food Grade |
For Use With (Equipment) | Sorvall BIOS 16 Bioprocessing Centrifuge |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'