missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge

Product Code. 16650842
Click to view available options
Sterility:
Non-sterile
Sterilized using Beta irradiation following standards ISO 11137-1 and ISO 11137-2 (non-sterile)
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ 2000 mL Bottle designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

  • Ideal for bacterial, yeast, mamalian cell separations
  • Process up to 12L in a single run at speeds up to 7,187 x g or 16L in a single run at speeds up to 5,374 x g
  • Wide-mouth design simplifies decanting, re-suspensions and pellet removal
  • For centrifugation operating temperatures from 4° to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 67.62 oz.
Color White
Description 2000 mL bottle
For Use With (Application) For mammalian, yeast and bacterial separations
Material Polypropylene
Quantity Set of 2
Sterility Non-sterile
Transparency Translucent
Certifications/Compliance USP Class VI Non-Cytotoxic
Autoclavable Autoclavable
Graduated Yes
Max. Force 7187 x g
Mouth Wide
Shape Conical
Product Type Bioprocess Container
For Use With (Equipment) BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swinging Bucket Rotor
Closure Material Polypropylene
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'