missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Brass and Stainless Steel Test Sieve, 200 mm dia.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 200BIW.425

 View more versions of this product

Product Code. 12951965

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

  • Precision frame constructed of Brass (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

1Each
200 mm
Stainless Steel
Test Sieve
Brass
For all types of laboratory sampling and particle size analysis
Brass
425 μm
ISO 3310-1 / BS410
Full
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers