missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Brass and Stainless Steel Test Sieve, 200 mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 200BIW.075
This item is not returnable.
View return policy
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
- Precision frame constructed of Brass (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
1Each | |
200 mm | |
Stainless Steel | |
Test Sieve | |
7.87 in. | |
Full |
For all types of laboratory sampling and particle size analysis | |
Brass | |
75 μm | |
ISO 3310-1 / BS410 | |
Brass |