missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Brass and Stainless Steel Test Sieve, 200 mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
£113.00 - £675.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Brass |
Mesh Material | Stainless Steel |
Certifications/Compliance | ISO 3310-1 / BS410 |
Height (Metric) | Full |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12991955
|
Endecotts™
200BIW1.18 |
1.18 mm | |||||||
12981955
|
Endecotts™
200BIW1.40 |
1.4 mm | |||||||
12971955
|
Endecotts™
200BIW1.70 |
1.7 mm | |||||||
12931975
|
Endecotts™
200BIW.106 |
106 μm | |||||||
12964265
|
Endecotts™
200BIW11.2 |
11.2 mm | |||||||
12944265
|
Endecotts™
200BIW16.0 |
16 mm | |||||||
12921975
|
Endecotts™
200BIW.125 |
125 μm | |||||||
12338069
|
Endecotts™
200BIW1.00 |
1 mm | |||||||
12901975
|
Endecotts™
200BIW.180 |
180 μm | |||||||
12951955
|
Endecotts™
200BIW2.36 |
2.36 mm | |||||||
12328069
|
Endecotts™
200BIW2.80 |
2.8 mm | |||||||
12991965
|
Endecotts™
200BIW.212 |
212 μm | |||||||
12971965
|
Endecotts™
200BIW.300 |
300 μm | |||||||
12931955
|
Endecotts™
200BIW3.35 |
3.35 mm | |||||||
12961955
|
Endecotts™
200BIW2.00 |
2 mm | |||||||
12901985
|
Endecotts™
200BIW.038 |
38 μm | |||||||
12318069
|
Endecotts™
200BIW4.75 |
4.75 mm | |||||||
12951965
|
Endecotts™
200BIW.425 |
425 μm | |||||||
12924275
|
Endecotts™
200BIW4.00 |
4 mm | |||||||
12931965
|
Endecotts™
200BIW.600 |
600 μm | |||||||
12994265
|
Endecotts™
200BIW6.70 |
6.7 mm | |||||||
12921965
|
Endecotts™
200BIW.710 |
710 μm | |||||||
12961975
|
Endecotts™
200BIW.071 |
71 μm | |||||||
12951975
|
Endecotts™
200BIW.075 |
75 μm | |||||||
12984265
|
Endecotts™
200BIW8.00 |
8 mm | |||||||
12974265
|
Endecotts™
200BIW9.50 |
9.5 mm | |||||||
12911965
|
Endecotts™
200BIW.850 |
850 μm | |||||||
12941975
|
Endecotts™
200BIW.090 |
90 μm | |||||||
12931985
|
Endecotts™
200BIW.020 |
20 μm | |||||||
12921985
|
Endecotts™
200BIW.025 |
25 μm | |||||||
12911985
|
Endecotts™
200BIW.032 |
32 μm | |||||||
12484070
|
Endecotts™
200BIW13.2 |
13.2 mm | |||||||
12627326
|
Endecotts™
200BIW.250 |
250 μm | |||||||
12961965
|
Endecotts™
200BIW.355 |
355 μm | |||||||
12687316
|
Endecotts™
200BIW.500 |
500 μm | |||||||
12991975
|
Endecotts™
200BIW.045 |
45 μm | |||||||
12981975
|
Endecotts™
200BIW.053 |
53 μm | |||||||
12971975
|
Endecotts™
200BIW.063 |
63 μm | |||||||
12904275
|
Endecotts™
200BIW5.60 |
5.6 mm | |||||||
12911975
|
Endecotts™
200BIW.150 |
150 μm | |||||||
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.
- Precision frame constructed of Brass (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
200 mm | |
Stainless Steel | |
Full |
Brass | |
ISO 3310-1 / BS410 |