missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 200mm Diameter ISO Stainless Steel Test Sieve
Brand: RETSCH 60.131.000998
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance, 6 test sieves (63 μm, 125 μm, 250 μm, 500 μm, 1 mm, 2 mm) and collecting pan | |
For separation, fractioning, particle size determination | |
Stainless Steel |
63 μm, 125 μm, 250 μm, 500 μm, 1 mm, 2 mm | |
ISO 3310/1 | |
AS 200 Tap Sieve Shaker | |
50 mm | |
200 mm | |
Stainless Steel |