Learn More
Endecotts™ Stainless Steel Test Sieve, 200mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 200SIW.053
Code : 03
Additional Details : Weight : 0.20000kg
Descripción
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Especificaciones
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel |
For all types of laboratory sampling and particle size analysis | |
200 mm | |
53 μm | |
ISO 3310-1 / BS410 | |
50mm |