missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh

Product Code. p-8003206 Shop All Fisherbrand Products
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1.00 mm
106 μm
1.18 mm
125 μm
1.40 mm
150 μm
1.70 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.80 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
500 μm
600 μm
710 μm
852 μm
Unit Size:
Each

Product Code. 11537542

Only null left
Add to basket
Edge
Add to basket

Made from Stainless Steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has a 200mm diameter.

100 mm and 200 mm diameter test sieves with Stainless Steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.

Specifications

Description Aperture size: 1.00 mm
Quantity 1 Each
Pore Size 1.00 mm
Type Sieve
Certifications/Compliance Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410
Material Stainless Steel
Includes Certificate of conformity and record card
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Woven Wire
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.