missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ASTM Certificate
£157.00
Specifications
Diameter (Metric) Outer | 203.2 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10330722
|
RETSCH
60.150.100000 |
100mm |
£157.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10476621
|
RETSCH
60.150.106000 |
106mm |
£157.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10701053
|
RETSCH
60.150.125000 |
125mm |
£157.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Specifications
203.2 mm | |
Stainless Steel | |
1Each | |
ASTM E 11 | |
Shaker AS 200 Tap |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Stainless Steel | |
50.8mm |