missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Cap
Shop All Fisherbrand Products
Click to view available options
Color:
Blue Lacquered
Clear Lacquered
Gold Lacquered
Green Lacquered
Plain
Red Lacquered
Type:
Center Hole Crimp Cap
Center Tear-off Crimp Cap
Complete Tear-off Crimp Cap
Unit Size:
Pack of 1000
Specifications
Specifications
| Color | Plain |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Quantity | 100 |
| Type | Center Hole Crimp Cap |
| Closure Size | ND20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction