missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Cap Vial Kit, Headspace, Clear Glass, aluminum Cap, Silicone/PTFE septum, Pre-crimped
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
12.2 mL
20 mL
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Clear |
| Material | Glass |
| Volume (Metric) | 20 mL |
| No. per Pack | 100 |
| Closure Type | Crimp Cap |
| Marking Spot | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction