missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 5mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 0670
650.75 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 5mm center hole
Specifications
Silicone/Aluminum | |
20 mm | |
Headspace | |
3 mm |
Silver, White, Gold | |
Steel | |
100 | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction