missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 8mm Center hole, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 1345
414.83 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 8mm center hole
- Combination Seal
Specifications
Silicone/PTFE | |
20 mm | |
Headspace | |
1.5 mm |
Cream, Red, Gold Lacquered | |
Steel | |
100 | |
Crimp Cap |