missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 8mm Center hole, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 1785
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 8mm center hole
- Combination Seal
Specifications
Silicone/PTFE | |
20 mm | |
Headspace | |
3.2 mm |
Beige, White, Gold | |
Steel | |
100 | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction