missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Red, Magnetic Bimetal Cap, 8mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£37.55 - £785.00
Specifications
Diameter (Metric) Outer | 20 mm |
---|---|
Material | Bimetal |
For Use With (Application) | Headspace |
Quantity | 100 |
Type | Crimp Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11825050
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, Transparent, Red | 3 mm |
£785.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16398377
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red | 3 mm |
£477.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16388377
|
Fisherbrand™
|
Silicone/PTFE | Beige, White, Red | 3.2 mm |
£730.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11368641
|
Fisherbrand™
|
Silicone/PTFE | Beige, White, Red | 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12970981
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red | 3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 20mm
- Closure
- Magnetic
- Bi-Metal Cap
- Red
- 8mm center hole
- Combination Seal
Specifications
20 mm | |
Headspace | |
Crimp Cap |
Bimetal | |
100 |