missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Aluminum Cap, 10mm Center Hole, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£237.00 - £840.05
Specifications
Diameter (Metric) Outer | 20 mm |
---|---|
Material | Aluminum |
For Use With (Application) | Headspace |
Type | Crimp Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11778246
|
Fisherbrand™
|
PTFE/Butyl | Silver, Blue, Gray | 3 mm |
£840.05
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11742458
|
Fisherbrand™
|
PTFE/Butyl | Silver, Gray, Red | 3 mm |
£478.85
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11891653
|
Fisherbrand™
|
Silicone/Aluminum | Silver, White | 3 mm |
£755.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11590505
|
Fisherbrand™
|
Silicone/PTFE | Beige, White | 3.2 mm |
£728.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11793127
|
Fisherbrand™
|
Silicone/PTFE | Silver, Blue Transparent, White | 3 mm |
£469.56
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11845030
|
Fisherbrand™
|
Butyl | Dark Gray | 3 mm |
£284.83
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11884011
|
Fisherbrand™
|
Silicone/PTFE | Blue, White | 1.5 mm |
£690.00
Pack of 1000 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
12616775
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent | 1.3 mm |
£237.00
Pack of 1000 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
Description
- 20mm
- Combination Seal
- aluminum
- Cap
- Center hole
Specifications
20 mm | |
Aluminum | |
Headspace | |
Crimp Cap |