missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Center Tear-Off Cap, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£163.00 - £463.39
Specifications
Diameter (Metric) Outer | 20 mm |
---|---|
Material | Aluminum |
For Use With (Application) | Headspace |
Quantity | 100 |
Thickness (Metric) | 3 mm |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11825030
|
Fisherbrand™
|
PTFE/Butyl | Blue, Gray | 3 mm |
£359.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11855030
|
Fisherbrand™
|
PTFE/Butyl | Gray | 3 mm |
£252.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11865030
|
Fisherbrand™
|
Butyl | Dark Gray | 3 mm |
£163.00
Pack of 1000 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
10666364
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, White | 3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 20mm
- aluminum Cap
- Combination Seal
Specifications
20 mm | |
Headspace | |
3 mm |
Aluminum | |
100 | |
Crimp Cap |