missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Silver, Headspace Cap (Pressure release cap), Assembled septum

Pressure release seals (Aluminum-PR) are designed to open when internal pressure exceeds 3.0±0.5bar.

Brand:  Fisherbrand™ 20 03 0163

592.53 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11747617

  • £767.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 20mm
  • Combination Seal
  • aluminum
  • Headspace Cap
  • Center hole
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silicone/PTFE
20 mm
Headspace
3 mm
Blue Transparent, White
Aluminum
1000
Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.