missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Brand:  Thermo Scientific™ C4020-139

 View more versions of this product

Product Code. 12420268

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

  • 20mL round bottom vials

Includes:

100 vials and 100 seals with prefitted septa

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
20 mm
Clear
No
PTFE/Rubber, Pharmafix
100
21 mL
Crimp Cap (Open Top, 7.5 mm hole, Pressure Release)
20 mm Headspace Crimp Vial Convenience Kit
20 mm
Convenience Kit, 20mm Headspace Crimp Vial, Beveled Edge, Round Bottom, Pressure Release Crimp Cap, 7.5mm hole
23 mm
Glass
20 mL
Vial: C4020-2, Closure: C4020-36AP
Round Bottom
Aluminum-PR
75 mm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.