missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2111 Whisper Detec Reusable Ear Plugs
75.27 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Mini Box
Plug Box
Description
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Integrated metal parts and bright blue color are used for identification during production
- Clear box is included for hygienic storage when not in use
Specifications
Color | Blue |
ANSI S3.1974 | No |
Includes | Pocket-size case |
Cord Color | Blue |
Size | Small |
Model | Whisper Detec |
Packaging Type | Plug Box |
Pairs per Package | 50 |
Noise Reduction Rating (NRR) | 23 dB |
Corded | Corded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'