missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2111 Whisper+ Reusable Ear Plugs
The smooth, dirt-repellent surface of whisper ear plugs can easily be cleaned with soap and water to prevent potential ear injuries caused by dirt particles. Ear plugs are supplied in a clear box for hygienic storage when not in use.
Brand: uvex 2111238
64.47 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
This item is not returnable.
View return policy
Description
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Meets standard EN 352-2 with additional requirements S, V, W, and E
- Clear box is included for hygienic storage when not in use
EN 352 Additional Requirements
- S - Signal hearing in railway track superstructure construction
- V - Signal hearing in road traffic
- W - Warning signal hearing, general
- E - Signal hearing for locomotive drivers in railway operations

Specifications
Lime Green | |
Pocket-size case | |
Construction, HVAC, and Plumbing | |
27 dB | |
Oval | |
Reusable | |
No | |
S, V, W, E |
No | |
Regular | |
Whisper+ | |
Corded | |
Ear Plugs | |
No | |
EN 352-2 |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 2111 Whisper+ Reusable Ear Plugs > 27 dB
Spot an opportunity for improvement?Share a Content Correction