missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2111 Whisper Supreme Reusable Ear Plugs
64.48 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
30 dB
Description
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Meets standard EN 352-2 with additional requirement W
- Clear box is included for hygienic storage when not in use
EN 352 Additional Requirements
- W - Warning signal hearing, general
Specifications
Color | Yellow |
ANSI S3.1974 | No |
Includes | Pocket-size case |
Size | Large |
Model | Whisper Supreme |
Packaging Type | Hygienic Box |
Pairs per Package | 50 |
Corded | Corded |
Disposable | Reusable |
Metal Detectable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'