missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2112 Hi-Com Ear Plugs
17.79 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
24 dB
Description
- Innovative shape reduces inner ear noises that build up when hearing protection is worn
- The incorporated cavities create a larger surface in the direction of the eardrum
- Ear plugs are acoustically soft and absorb disturbing noises
- Lower insulation performance (24 dB) eliminates the risk of overprotection in areas with moderate noise pollution
- Compact size is ideal for transporting and for smaller quantities
- Excellent language perception
Specifications
Color | Lime Green |
ANSI S3.1974 | No |
Size | Regular |
Model | 2112 Hi-Com |
Packaging Type | Polybag |
Pairs per Package | 100 |
Noise Reduction Rating (NRR) | 24 dB |
Corded | Uncorded |
Disposable | Single-use |
Metal Detectable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'