missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2112 One-Fit Disposable Ear Plugs
26.48 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Bag
Refill Bag
Description
- Soft, polyurethane foam ensures comfort even during long periods of use
- Closed surface prevents foreign bodies from entering
- For use with noise sources up to 110 db(A)
- Cordless, ergonomic design
Specifications
Color | Turquoise |
ANSI S3.1974 | No |
Size | Regular |
Model | 2112 One-Fit |
Packaging Type | Bag |
Pairs per Package | 200 |
Noise Reduction Rating (NRR) | 37 dB |
Corded | Uncorded |
Disposable | Single-use |
Metal Detectable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'