missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2112 X-Fit Disposable Ear Plugs
4.20 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Mini Box
Polybag
Description
- Ergonomically pre-shaped earplugs characterized by very high insulation values
- Soft foam offers a high level of comfort, even after long periods of use
- Suitable for use in extremely noisy environments
- Available in a hygienic polybag, or retail minibox
Specifications
Color | Lime Green |
ANSI S3.1974 | No |
Size | Regular |
Model | 2112 X-Fit |
Packaging Type | Mini Box |
Pairs per Package | 15 |
Noise Reduction Rating (NRR) | 37 dB |
Corded | Uncorded |
Disposable | Single-use |
Metal Detectable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'