missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2112 Xtra-Fit Disposable Ear Plugs
13.20 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Polybag
Refill Box
Pairs per Package:
100
200
250
Description
- Ergonomically, pre-shaped disposable earplugs
- Slowly expand to adapt to the size and shape of the ear canal
- Minimized leakage for optimal protection
- Suitable for larger ear canals
- Available in hygienic polybags, or refill bags
Specifications
Color | Orange |
ANSI S3.1974 | No |
Size | Large |
Model | 2112 Xtra-Fit |
Packaging Type | Polybag |
Pairs per Package | 100 |
Noise Reduction Rating (NRR) | 36 dB |
Corded | Uncorded |
Disposable | Single-use |
Metal Detectable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'