missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2124 Xact-Fit Multi Reusable Ear Plugs
Innovative, corded ear plugs feature a unique oval design that adjusts perfectly to the anatomy of the ear canal. The angled pin significantly reduces pressure in the ear, while remaining comfortable to wear for long periods of time.
Specifications
Color | Transparent, Gray |
---|---|
ANSI S3.1974 | No |
For Use With (Application) | Variable Environments |
Model | 2124 Xact-Fit Multi |
Noise Reduction Rating (NRR) | 26 dB |
Description
- Unique oval design adjusts perfectly to the anatomy of the ear canal
- Angled pin significantly reduces pressure in the ear
- Pre-formed pins make it easy to insert and remove ear plugs
- Thumb indentations for enable quick and easy handling
- Smooth, dirt-repellent surface can be cleaned with mild soap and water
- Comfortably wear corded ear plugs around the neck in low-noise areas
Specifications
Transparent, Gray | |
Variable Environments | |
26 dB | |
Oval | |
Reusable | |
No |
No | |
2124 Xact-Fit Multi | |
Corded | |
Ear Plugs | |
No | |
EN 352-2 |