missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 22 mm Cryobox Dividers

Dividers for use with 32 mm high cryoboxes.

Brand:  Tenak™ TE22097

 View more versions of this product

Product Code. 11591665

  • £41.55 / Pack of 36
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 7 mm O.D.
22 mm
32 mm high cryoboxes
16 x 16 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers