missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 225 mL PerformR™ Centrifuge Tubes
With attached flat integral elastomeric seal screw caps, side graduations, and writing surface
Brand: Labcon 3081-820-000-9
Additional Details : Weight : 2.26800kg
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 8,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 225 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
225 mL | |
Polypropylene Resin | |
2 / bag/24 bags / case | |
Non-sterile | |
Autoclavable | |
Yes |
Natural | |
Single-use | |
2 | |
2/Bag | |
PerformR™ Centrifuge Tubes | |
29 mm | |
50 to 200 mL in 25 mL increments |