missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PerformR™ 225 mL Polypropylene Centrifuge Tubes
GREENER_CHOICE

Product Code. 16614022
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 48
This item is not returnable. View return policy

Product Code. 16614022

Brand: Labcon™ 30818250009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With attached flat integral elastomeric seal screw caps, side graduations, and writing surface

  • Conical centrifuge tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 8,000 x G
  • Freezable to -80°C
  • Autoclavable
  • Capacity: 225 mL
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Material Polypropylene
Closure Color Teal
Color Natural
Capacity (Metric) 225 mL
Disposable Single-use
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers
No. per Pack 2
Packaging 2/Balanced Weight Bag, 24 Bags/Cs.
Quantity 2/Bag
Sterility Sterile
Product Line PerformR™ Centrifuge Tubes
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 137 mm
Closure Size 29 mm
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic), Ultra low trace metals
Bottom Shape Conical
Closure Type Attached Flat Integral Elastomeric Seal Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 50 to 200 mL in 25 mL increments
Product Type Centrifuge Tube
Max. RCF 8,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.