missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 8.4mm, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£354.00 - £525.00
Specifications
Diameter (Metric) Outer | 22 mm |
---|---|
Material | Polyethylene |
For Use With (Application) | Headspace |
Quantity | 100 |
Thickness (Metric) | 1.3 mm |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11869420
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent | 1.3 mm |
£354.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11809430
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Transparent | 1.3 mm |
£387.00
Pack of 1000 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
11879420
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, Transparent | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 22mm
- PE
- Cap
- Center hole
- Combination Seal
Specifications
22 mm | |
Headspace | |
1.3 mm |
Polyethylene | |
100 | |
Snap Cap |