Learn More
Applied Biosystems™ 3500xL Genetic Analyzer 24-Capillary Array, 36 cm
Use for fragment analysis and rapid sequencing applications.
Brand: Applied Biosystems™ 4404687
1620.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Additional Details : Weight : 0.29480kg
Description
The internally uncoated capillaries are supplied in preassembled sets of 24 capillaries per array, with a built-in frame for easy installation.Order Info
Each
Specifications
36 cm | |
24-Capillary Array, 36cm Capillary, Internally Uncoated Capillaries, Human Identification Applications, For Use With 3500xL Genetic Analyzer, Room Temperature | |
Sequencing, Human Identification | |
1 Array |
Store this array at ambient temperature. For details about storing the capillary array on and off the instrument, please refer to your genetic analyser's maintenance, troubleshooting and reference guide. | |
3500xL Genetic Analyzer | |
3500xL Genetic Analyzer | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.